CCN 52 INCH LUCIAN FAN LED

You last purchased this on
 
Kichler Lighting

Lucian Elite CCN 52 INCH LUCIAN FAN LED

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Lucian Elite CCN 52 INCH LUCIAN FAN LED

  • Fast #
  • Part #KK330000SBK
  • Item #8081259
  • Manufacturer Part #330000SBK
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The Lucian uses a 3 speed limited function transmitter with 3 forward speeds, motor off, manual reverse and lights on/off with full range dimming
  • It measures 52" in width with a body height of 14.25"
  • The Lucian LED 52" 5 blade fan features a satin black finish, etched cased opal glass and reversible silver and black blades
  • Requires Certification

Specifications

AMP:
0.6
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5356 ft3/min
Ceiling Fan Blade Finish:
Black/Silver
Collection:
Lucian Elite
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Color Rendering Index:
80
Color Temperature:
3000
Control Type:
Wall Control
Dimmable:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Etched Cased Opal
Height:
14-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
LED Light:
Yes
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
1600
Material:
Glass, Steel
Number Of Hours:
40000 h
Number of Blades:
5
Number of Lights:
1
RPM:
155
Size:
14-1/4 in x 52 in
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
72 W
Width:
52 in