4-1/4 x 3/8 x 3 in. Nickel Plated Zinc Bolt Snap in Silver (Pack of 2)
4-1/4 x 3/8 x 3 in. Nickel Plated Zinc Bolt Snap in Silver (Pack of 2)
Frequently Purchased Together
Product Details
- Strong nickel-plated zinc
- Snaps easily to belt loop, book bag, or purse strap
- Bolt snap
- Bottom loop rotates so keys lie flat
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 3/8 in
- Length:
- 4-1/4 in
- Material:
- Nickel Plated Zinc
- Package Quantity:
- Pack of 2
- Product Type:
- Bolt Snap
- Size:
- 4-1/4 in x 3/8 in x 3 in
- UL Listed:
- No
- Width:
- 3 in