DESCRIPTION

  • 1" x 25' Hi-Viz® Orange power return value tape

Lufkin 1 in. High Visibility Power Tape

LL525

Length:

SPECIFICATIONS

Color Finish
Orange
Length
25 ft
Material
Steel
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY