DESCRIPTION

  • 16" and 19.2" stud markings
  • 3" base for easy inside measurements
  • Fit easily in most tape holsters
  • Reinforced end hook
  • Removable belt clip
  • Toggle lock provides convenient operation and holds blade securely in any position

Lufkin Hi-Viz® 3/4 in. Power Tape

LHV1316

Length:

SPECIFICATIONS

Collection
Hi-Viz®
Color Finish
Orange
Length
16 ft
Material
Steel
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY