DESCRIPTION

  • 16" stud centers in Red, regular outside markings
  • 6' spring joint Wood rule with slide that extends to full 6"
  • End caps and strike plate Brass plated
  • Marked both edges and sides to 1/16"
  • Red and Black markings embedded in Wood to contrast with White or natural finish background
  • Riveted lock joints

Lufkin 6 ft. Extension Ruler

LX46

Material:

SPECIFICATIONS

Length
6 ft
Material
Wood

Starting at
Call for Pricing
  • QUANTITY