DESCRIPTION

  • Brass lock joints, strike plates, and end caps
  • Decimal points to prevent reading errors
  • Engineers' scales, marked in feet, 10ths and 100ths (inside) identified by horizontal Red lines, feet, inches and 16ths (outside)
  • Folding hook

Lufkin Engineers Ruler

L1066D

Length:

SPECIFICATIONS

Color Finish
White
Length
6 ft
Material
Wood
Width
5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY