Lufkin

Executive® 8 ft. Specialty Tape

Part #LW608  |  Manufacturer Part #W608

Length:

8 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Executive®

Color Finish: Polished Chrome, Yellow

Length: 8 ft

Type: Tape

Width: 1/4 in