DESCRIPTION

Lukens Steel 1/4 x 4 in. Carbon Steel Grab Tube

CST4414N

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASME Specifications
ASME A500
ASTM Specifications
ASTM A-500
Height
4 in
Material
Carbon Steel
Pipe Tubing Size
4 in