DESCRIPTION

Lukens Steel 150# Weldneck Carbon Steel Standard Raised Face Flange

WN4N

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM SA-105
End Connection 1
Weldneck
End Connection 2
Weldneck
Fitting Size 1
4 in
Fitting Size 2
4 in
Flange Bore Type
Standard Bore
Flange Type
Raised Face
Material
Carbon Steel
Pressure Class
150#
Size
4 in x 4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday