DESCRIPTION

Lukens Steel 3 in. Carbon Steel Grab Tube

CST3314N

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASME Specifications
ASME A500
ASTM Specifications
ASTM A-500
Height
3 in
Material
Carbon Steel
Pipe Tubing Size
3 in