DESCRIPTION

Lukens Steel 4 16 ga Galvanized Sheet

G9016GN

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-527
Gauge
16
Length
10 ft
Material
Stainless Steel
Width
4 ft

Starting at
Call for Pricing
  • QUANTITY