DESCRIPTION

Lukens Steel 4 ft. 11 ga 304/L Stainless Steel Sheet

SSS411GN

Length:

SPECIFICATIONS

ASTM Specifications
ASTM SA-240
Gauge
11
Length
8 ft
Material
Stainless Steel
Material Type
304L
Width
4 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY