DESCRIPTION

Lukens Steel 4 x 8 ft. 304/L Stainless Steel Plate

SSP4N

Thickness:

SPECIFICATIONS

ASTM Specifications
ASTM SA-240
Length
8 ft
Material
Stainless Steel
Material Type
304L
Thickness
1/2 in
Width
4 ft

Starting at
Call for Pricing
  • QUANTITY