DESCRIPTION

Lukens Steel 4 x 8 ft. Plate

A3648N

Thickness:

SPECIFICATIONS

ASTM Specifications
ASTM SA-36
Length
8 ft
Material
Carbon Steel
Thickness
1/2 in
Width
4 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY