• Cart

DESCRIPTION

Lukens Steel Black Extra Heavy Seamless Pipe

A106XN

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Coating
Black
Material
Carbon Steel
Pipe Tubing Size
1/4 in
Schedule Class
119
Type
Seamless