DESCRIPTION

Lukens Steel Carbon Steel Standard Pipe

A1060N

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-106B
Coating
Black
IsAcceptableImage
Material
Carbon Steel
Pipe Tubing Size
24 in
Schedule Class
40