DESCRIPTION

Lukens Steel Schedule 145 Black Coated Seamless Carbon Steel Pipe

A106112N

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASME Specifications
ASME A106B
ASTM Specifications
ASTM A106B
Coating
Black
Material
Carbon Steel
Pipe Tubing Size
1-1/2 in
Schedule Class
145
Type
Seamless