DESCRIPTION

Lukens Steel Schedule 147 Black Coated Seamless Carbon Steel Pipe

A106X12N

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A106B
Coating
Black
Material
Carbon Steel
Pipe Tubing Size
1/2 in
Schedule Class
147
Type
Seamless