DESCRIPTION

Lukens Steel Schedule 179 Black Coated Seamless Carbon Steel Pipe

A106X1N

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASME Specifications
ASME A-106B
ASTM Specifications
ASTM A106B
Coating
Black
Material
Carbon Steel
Pipe Tubing Size
1 in
Schedule Class
179
Type
Seamless

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday