DESCRIPTION

Lukens Steel Schedule Extra Heavy Black Coated Seamless Carbon Steel Pipe

A106X34N

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASME Specifications
ASME A-106B
ASTM Specifications
ASTM A106B
Coating
Black
IsAcceptableImage
Material
Carbon Steel
Pipe Tubing Size
3/4 in
Schedule Class
Extra Heavy
Type
Seamless