DESCRIPTION

Lukens Steel Stainless Steel Tubing

A2130654L38N

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASME Specifications
ASME SA-213
ASTM Specifications
ASTM SA-213
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
3/8 in
Type
Seamless