• Cart

DESCRIPTION

Lukens Steel Stainless Steel Tubing

A2130656N

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASME Specifications
ASME SA-213
ASTM Specifications
ASTM SA-213
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
1/2 in
Type
Seamless