DESCRIPTION

Lukens Steel Stainless Steel Tubing

CSA3314N

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASME Specifications
ASME SA-36
Length
20 in
Material
Stainless Steel
Pipe Tubing Size
3 in