DESCRIPTION

Lukens Steel Threaded Extra Heavy Carbon Steel Cap

F3CAP34N

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM SA-105
End Connection 1
Threaded
Fitting Size 1
3/4 in
Material
Carbon Steel
Pressure Class
3000#
Size
3/4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday