DESCRIPTION

  • Made with ASTM-A653 CS Type-B galvanized steel, G-30 coating, LFQ chemical treatment

Lukjan Metal Products 1 x 120 in. 24 Gauge Galvanized Standing S Cleat

SHMSTDSCLT24G120

Length:

SPECIFICATIONS

Length
120 in
Material
Galvanized Steel
Width
1 in

Starting at
Call for Pricing
  • QUANTITY