DESCRIPTION

  • Galvanized steel
  • Square to round boot

Lukjan Metal Products 10-1/2 x 16 in. Square To Round Box

SHMSQR101216

Diameter:

SPECIFICATIONS

Diameter
14 in
Length
16 in
Material
Galvanized Steel
Width
10-1/2 in

Starting at
Call for Pricing
  • QUANTITY