DESCRIPTION

  • Easy tap connection off spiral pipe
  • Galvanized steel
  • Saddle flue with 90° takeoff

Lukjan Metal Products 10 in. 26 ga 90 Degree Galvanized Steel Saddle Tap

SHMSTO926U10

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
26
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY