DESCRIPTION

  • Boot frame with sheetrock flange
  • Galvanized steel

Lukjan Metal Products 10 in. Boot Frame

SHMBF1024

Width:

SPECIFICATIONS

Length
10 in
Material
Galvanized Steel
Width
4 in

Starting at
Call for Pricing
  • QUANTITY