DESCRIPTION

Lukjan Metal Products 10 in. Galvanized Steel Register Box

SHMFIBR610UUP

Width:

SPECIFICATIONS

Diameter
6 in
Length
10 in
Material
Galvanized Steel
Width
6 in

Starting at
Call for Pricing
  • QUANTITY