DESCRIPTION

  • Double oval stackhead
  • Galvanized steel, riveted construction
  • Long throat to meet new high ceiling construction
  • Services multiple registers

Lukjan Metal Products 10 in. Galvanized Steel Register Head

SHMODSH10UU

Diameter:

SPECIFICATIONS

Diameter
6 in
Height
6 in
Material
Galvanized Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY