DESCRIPTION

Lukjan Metal Products 10 in. Galvanized Steel Register Head

SHMOSH10

Diameter:

SPECIFICATIONS

Diameter
6 in
Height
6 in
Material
Galvanized Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY