DESCRIPTION

  • Galvanized steel, riveted construction
  • Long throat to meet new high ceiling construction
  • Oval stackhead

Lukjan Metal Products 10 in. Galvanized Steel Register Head

SHMOSH10UU

Diameter:

SPECIFICATIONS

Diameter
6 in
Height
6 in
Material
Galvanized Steel
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY