DESCRIPTION

  • Galvanized steel, riveted construction
  • Wallstack vertical 45° angle

Lukjan Metal Products 10 in. Galvanized Vertical Stack

SHM4V31410

Height:

SPECIFICATIONS

Height
3-1/4 in
Material
Galvanized Steel
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY