DESCRIPTION

  • Galvanized steel
  • Square to round boot

Lukjan Metal Products 10 x 10 in. Square To Round Box

SHMSQR1010

Diameter:

SPECIFICATIONS

Diameter
8 in
Length
10 in
Material
Galvanized Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY