DESCRIPTION

  • Galvanized steel, riveted construction
  • Hemmed collar
  • Register straight boot

Lukjan Metal Products 10 x 2 in. Straight Boot

SHMRBS10K

Diameter:

SPECIFICATIONS

Diameter
4 in
Length
2 in
Material
Galvanized Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY