DESCRIPTION

  • Galvanized steel, riveted construction
  • Hemmed collar
  • Register straight boot

Lukjan Metal Products 10 x 4 in. Straight Boot with Flange

SHMRBSF10P

Diameter:

SPECIFICATIONS

Diameter
5 in
Length
4 in
Material
Galvanized Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY