DESCRIPTION

Lukjan Metal Products 10 x 6 in. 90 Degree Boot with Radiation Damper

SHMRB910URD

Diameter:

SPECIFICATIONS

Diameter
6 in
Length
6 in
Material
Galvanized Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY