DESCRIPTION

Lukjan Metal Products 10 x 6 in. Galvanized Steel Register Box

SHMFIBSR610UU

Diameter:

SPECIFICATIONS

Diameter
6 in
Length
10 in
Material
Galvanized Steel
Width
6 in

Starting at
Call for Pricing
  • QUANTITY