DESCRIPTION

  • Galvanized steel, riveted construction
  • Hemmed collar
  • Manufacturer may vary based on your location
  • Register end boot

Lukjan Metal Products 10 x 8 in. End Boot with Single Flange

SHMRBCEF10X1F

Diameter:

SPECIFICATIONS

Diameter
4 in
Gauge
30
Length
8 in
Material
Galvanized Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY