DESCRIPTION

  • Duct reducer
  • Galvanized steel with Pittsburgh locking seam
  • Slip and drive connection

Lukjan Metal Products 10 x 8 in. Trunk Duct Reducer

SHMTDR12X10X

Width:

SPECIFICATIONS

Diameter
8 in
Material
Galvanized Steel
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY