DESCRIPTION

  • Button lock longitudinal seam
  • Cross broke rectangular duct
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Two piece design with slip and drive connection

Lukjan Metal Products 10 x 8 in. Trunk Duct

SHMTD10X

Length:

SPECIFICATIONS

Gauge
28
Height
8 in
Length
48 in
Material
Galvanized Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY