DESCRIPTION

  • Beaded collars for securing flex duct
  • Branch wye
  • Galvanized steel

Lukjan Metal Products 10 x 8 x 8 in. 26 ga Bullhead Wye

SHMY2610XX

Inside Diameter:

SPECIFICATIONS

Gauge
26
Inside Diameter
10 in
Inside Diameter 2
8 in
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY