DESCRIPTION

  • Crimp on smaller end and branch
  • Galvanized steel
  • Reducing wye

Lukjan Metal Products 10 x 9 x 6 in. 26 ga Stub Reducer Wye

SHMYS2610YU

Inside Diameter:

SPECIFICATIONS

Gauge
26
Inside Diameter
10 in
Inside Diameter 2
9 in
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY