DESCRIPTION

  • Galvanized steel
  • Oval pipe
  • Supports riser supply and ducted return applications

Lukjan Metal Products 100 ft. 30 ga Galvanized Oval Pipe

SHMOP30100

Diameter:

SPECIFICATIONS

Diameter
5 in
Duct Shape
Oval
Gauge
30
Length
100 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY