DESCRIPTION

  • Strapping coil
  • Used to hang pipe, duct, or any suspended air system

Lukjan Metal Products 100 ft. 30 ga Hanger Strap

SHMHS30100

Length:

SPECIFICATIONS

Gauge
30
Length
100 ft
Material
Galvanized Steel
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY