DESCRIPTION

  • Galvanized steel
  • Square to round boot

Lukjan Metal Products 11 x 20 in. Square To Round Box

SHMSQR112016

Diameter:

SPECIFICATIONS

Diameter
16 in
Length
20 in
Material
Galvanized Steel
Width
11 in

Starting at
Call for Pricing
  • QUANTITY