DESCRIPTION
- Galvanized steel, riveted construction
- Long throat to meet new high ceiling construction
- Oval stackhead
Lukjan Metal Products 12 in. Galvanized Steel Register Head
SHMOSH12UU
Diameter:
SPECIFICATIONS
- Diameter
- 6 in
- Height
- 6 in
- Material
- Galvanized Steel
- Width
- 12 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday