DESCRIPTION

  • Galvanized steel, riveted construction
  • Wallstack vertical 45° angle

Lukjan Metal Products 12 in. Galvanized Vertical Stack

SHM4V12M

Height:

SPECIFICATIONS

Height
3-1/4 in
Material
Galvanized Steel
Width
12 in

Starting at
Call for Pricing
  • QUANTITY