DESCRIPTION

  • Galvanized steel, riveted construction
  • Tapered design for improved airflow
  • Tapered reducer without crimp
  • Tightly rolled collars to minimize leakage

Lukjan Metal Products 12 in. No Crimp Tapered Reducer

SHMRNC2612

Duct Size:

SPECIFICATIONS

Diameter
10 in
Gauge
26
Material
Galvanized Steel
Width
12 in

Starting at
Call for Pricing
  • QUANTITY