This product requires certification to purchase.

12 in. x 8 in. - 9 in. x 12 in. Rectangular Trunk Duct Transition Takeoff

Lukjan Metal Products

12 in. x 8 in. - 9 in. x 12 in. Rectangular Trunk Duct Transition Takeoff

  • Fast #
  • Part #SHMTTO12X
  • Item #4325245
  • Manufacturer Part #DX820812
4.2 out of 5 Customer Rating
Lukjan Metal Products

12 in. x 8 in. - 9 in. x 12 in. Rectangular Trunk Duct Transition Takeoff

  • Fast #
  • Part #SHMTTO12X
  • Item #4325245
  • Manufacturer Part #DX820812
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Transition
  • Tabbed plenum side with slip and drive rectangular duct side
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Adjustable:
No
Coating:
Galvanized
Diameter:
8 in
Duct Size:
12 in. x 8 in. - 9 in. x 12 in.
Material:
Steel
Product Type:
Trunk Duct Transition Takeoff
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular